Shop All Desks
Workspace By Alera
58.27" D X 58.27" W X 29.53" H, White
Mfr # ALEWSF5959WT
Zoro # G907268159
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 58.27"
- Overall Depth 58.27"
- Overall Height 29.53"
- Base Color White
- Work Surface Width 58.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workspace By Alera
- MFR # ALEWSF5959WT
- Zoro # G907268159
- UPC # 42167001469
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 58.27" |
Overall Depth | 58.27" |
Overall Height | 29.53" |
Work Surface Width | 58.27 in |
Work Surface Depth | 58.27 in |
Details
Item | Desks |
Color | White |
Base Color | White |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Top Thickness | 9.84" |
Work Surface Material | Woodgrain Laminate |
Shape | L-Shaped |
Description
Stylish, Lshaped, farmhouse desk with X accents on side panels The multifunction desk is constructed with a smooth, laminate wood top and white wood legs The simple design without drawers fits conveniently into a corner to maximize space Wide tabletop surfaces provide ample space to work and display organizational or decorative items The open design has a light, airy feel, and coordinates with most decor Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- SAUDER Computer Desk To , Slide-out keyboard/mouse shelf with metal runners and safety stops (433952)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- WORKSPACE BY ALERA 58.27" D X 58.27" W X 29.53" H, Gray/White (ALEWSF5959GY)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.53" H, White (ALEWSF4824WT)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.92" H, Gray (ALEWSWD4824GB)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.53" H, Gray (ALEWSF4824GY)
- CONNEXION Credenza, 13.4" D X 70.6" W X 35-1/2" H, Slate/Sandstone (93510-1159)
- BESTAR U Shaped Desk, 93-39/64" D X 65" W X 65.9" H, Dark Chocolate, Melamine (52414-79)
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- Workspace By Alera Desks