Shop All Desks
Workspace By Alera
58.27" D X 58.27" W X 29.53" H, Gray/White
Mfr # ALEWSF5959GY
Zoro # G007268134
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 58.27"
- Overall Depth 58.27"
- Overall Height 29.53"
- Top Thickness 9.84"
- Work Surface Width 58.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workspace By Alera
- MFR # ALEWSF5959GY
- Zoro # G007268134
- UPC # 42167001476
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 58.27" |
Overall Depth | 58.27" |
Overall Height | 29.53" |
Work Surface Width | 58.27 in |
Work Surface Depth | 58.27 in |
Details
Item | Desks |
Color | Gray/White |
Top Thickness | 9.84" |
Shape | L-Shaped |
Base Color | Gray/White |
Work Surface Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Stylish, Lshaped, farmhouse desk with X accents on side panels The multifunction desk is constructed with a smooth, laminate wood top and white wood legs The simple design without drawers fits conveniently into a corner to maximize space Wide tabletop surfaces provide ample space to work and display organizational or decorative items The open design has a light, airy feel, and coordinates with most decor Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W X 25.5" L X 32" H, Black (RUT-EO1-BK-RTAB-GG)
- HASTINGS HOME 9 W X 13 L X 3 H (900387ZFT)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- WORKSPACE BY ALERA 58.27" D X 58.27" W X 29.53" H, White (ALEWSF5959WT)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.53" H, White (ALEWSF4824WT)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.92" H, Gray (ALEWSWD4824GB)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.53" H, Gray (ALEWSF4824GY)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22201)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 42"L, Work, Metal, Brown (I 7796)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Brown, Black (I 7504)
- Workspace By Alera Desks