Shop All Desks
Workspace By Alera
23.62" D X 47.24" W X 29.92" H, Gray
Mfr # ALEWSWD4824GB
Zoro # G507268160
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.24"
- Overall Depth 23.62"
- Overall Height 29.92"
- Number of Drawers 1
- Work Surface Depth 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workspace By Alera
- MFR # ALEWSWD4824GB
- Zoro # G507268160
- UPC # 42167001667
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.24" |
Overall Depth | 23.62" |
Overall Height | 29.92" |
Work Surface Depth | 23.62 in |
Work Surface Width | 47.24 in |
Details
Item | Desks |
Color | Gray |
Number of Drawers | 1 |
Work Surface Material | Melamine |
Standards | SOHO Standard |
Top Thickness | 5.9" |
Shape | Rectangular |
Base Material | Steel |
Base Color | Gray |
Description
Modern writing desk with large drawer for storage is ideal for working or studying Constructed with a smooth, laminate wood top with durable, steel legs The wide work surface is ideal for managing multiple tasks at once The simplistic, multifunction design can be used as a desk or console table The open design has a light, airy feel, and coordinates with most spaces Finished on all sides for position flexibility Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CANDLE-LITE CANDLE TEA LGHTS WHT 50PK (4231595)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.53" H, Gray (ALEWSF4824GY)
- WORKSPACE BY ALERA 58.27" D X 58.27" W X 29.53" H, Gray/White (ALEWSF5959GY)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.53" H, White (ALEWSF4824WT)
- WORKSPACE BY ALERA 58.27" D X 58.27" W X 29.53" H, White (ALEWSF5959WT)
- SAUDER Aspen Post Computer Hutch Pp , Attaches to <a href= in./Products/433685 (433684)
- FLASH FURNITURE L Shaped Desk, 23-1/2" D X 83-1/4" W X 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824SL-COMBO-GG)
- KANTEK Desktop Riser Workstation Sit to Stand, Black (STS900)
- Workspace By Alera Desks