Shop All Desks
Workspace By Alera
23.62" D X 47.24" W X 29.92" H, Beigewood/White
Mfr # ALEWSWD4824WB
Zoro # G307268049
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 47.24"
- Overall Depth 23.62"
- Overall Height 29.92"
- Number of Drawers 1
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workspace By Alera
- MFR # ALEWSWD4824WB
- Zoro # G307268049
- UPC # 42167001650
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.24" |
Overall Depth | 23.62" |
Overall Height | 29.92" |
Work Surface Depth | 23.62 in |
Work Surface Width | 47.24 in |
Details
Item | Desks |
Color | Beigewood/White |
Number of Drawers | 1 |
Base Material | Steel |
Base Color | Beigewood/White |
Standards | SOHO Standard |
Work Surface Material | Melamine |
Top Thickness | 5.9" |
Shape | Rectangular |
Description
Modern writing desk with large drawer for storage is ideal for working or studying Constructed with a smooth, laminate wood top with durable, steel legs The wide work surface is ideal for managing multiple tasks at once The simplistic, multifunction design can be used as a desk or console table The open design has a light, airy feel, and coordinates with most spaces Finished on all sides for position flexibility Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Seal, Electric Heater Flange (109985)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", Brushed Brass (KN55972)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.53" H, Gray (ALEWSF4824GY)
- WORKSPACE BY ALERA 58.27" D X 58.27" W X 29.53" H, White (ALEWSF5959WT)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.53" H, White (ALEWSF4824WT)
- WORKSPACE BY ALERA 58.27" D X 58.27" W X 29.53" H, Gray/White (ALEWSF5959GY)
- FLASH FURNITURE 24 W X 31.25 H, Walnut/Silver, Laminate, Steel (FD-DESK-GY-WAL-GG)
- OFFICESOURCE 48.00" W X 29.50" H, Cherry (SGLHDPL121CH)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LSP7135AG)
- Workspace By Alera Desks