Shop All Desks
Workspace By Alera
23.62" D X 47.24" W X 29.53" H, Gray
Mfr # ALEWSF4824GY
Zoro # G607267971
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.24"
- Overall Depth 23.62"
- Overall Height 29.53"
- Work Surface Material Woodgrain Laminate
- Work Surface Depth 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workspace By Alera
- MFR # ALEWSF4824GY
- Zoro # G607267971
- UPC # 42167001452
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.24" |
Overall Depth | 23.62" |
Overall Height | 29.53" |
Work Surface Depth | 23.62 in |
Work Surface Width | 47.24 in |
Details
Item | Desks |
Color | Gray |
Work Surface Material | Woodgrain Laminate |
Base Color | Gray |
Shape | Rectangular |
Base Material | MDF Double-Sided; Melamine Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Top Thickness | 9.84" |
Description
Stylish farmhouse desk with X accents on side panels fits into the decor of most spaces The multifunction desk is constructed with a smooth, laminate wood top with white wood legs The simple design without drawers can be used as a desk or console table The wide top surface provides ample space to work or to display decorative items Thoughtfully finished on all sides for position flexibility within a room Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Lancaster Collection High Back Executive Swivel with Mahogany Frame (378VBK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- MARTEX Bedspread, Full, Slate (Mainspread)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.53" H, White (ALEWSF4824WT)
- WORKSPACE BY ALERA 58.27" D X 58.27" W X 29.53" H, Gray/White (ALEWSF5959GY)
- WORKSPACE BY ALERA 58.27" D X 58.27" W X 29.53" H, White (ALEWSF5959WT)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.92" H, Gray (ALEWSWD4824GB)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- SPACE SOLUTIONS 23 7/8 in D X 47 7/16 in W X 30" H (21647)
- ALERA Straight Front Desk, 29-1/2" D X 59-1/2" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- Workspace By Alera Desks