Shop All Socks
Worksox
Worksox TWS 1000 Patented Graduated Compression Extra Cushion OTC Socks; Khaki - Small
Mfr # TWS1000_KH_SM
Zoro # G303736009
original price:
$57.05
15% off
new price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Developed in collaboration with industrial medical physicians is highly recommended for outside heavy duty work, for walking and simply for every day use. This patented sock comes with a padded foot bed, coupled with moderate compression to help stimulate blood flow and increase circulation, alleviating swelling and reducing symptoms on heavy and fatigued legs.
Features- Heavy-duty work or safety shoes and boots need comfort.
- Silver DryStat anti bacterial, anti fungal
- Compression starts mid foot with plantar support zone
- Stimulates blood circulation
- Improves oxygen delivery to muscles
- Lactic acid production reduced, cramp reduction
- Long Lasting Cushioning System reinforced provides constant shock absorption while the good reactivity of the fabrics maintains their original shape.
- Size - Small
- Color - Khaki
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- MILWAUKEE TOOL Climbing Blue Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1304)
- TEMPSHIELD CRYO-GLOVES(R) MIDARM XXL, PR (MAXXL)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in White, Size 8.5-9, PR (457406W-001-40)
- WORKSOX Worksox TWS 1000 Patented Graduated Compression Extra Cushion OTC Socks; Black - Large (TWS1000_BK_LG)
- SCOTT Diabetic Socks, Crew, White, Small, Pair (1680WHISM)
- KENTO GEAR Fishnet Thigh High Stockings Neon Green (KE823199)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Medium, PR (11-2565-200-06)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Small, PR (11-2175-110-05)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR (11-0400-402-05)
- POINT6 Contender III Ultra Light Cushion 3/4 Crew Socks, Black, Medium, PR (11-2231-204-06)
- Worksox Foot Protection