Shop All Socks
Worksox
Worksox TWS 1000 Patented Graduated Compression Extra Cushion OTC Socks; Khaki - Medium
Mfr # TWS1000_KH_MD
Zoro # G403736206
original price:
$46.22
17% off
new price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Developed in collaboration with industrial medical physicians is highly recommended for outside heavy duty work, for walking and simply for every day use. This patented sock comes with a padded foot bed, coupled with moderate compression to help stimulate blood flow and increase circulation, alleviating swelling and reducing symptoms on heavy and fatigued legs.
Features- Heavy-duty work or safety shoes and boots need comfort.
- Silver DryStat anti bacterial, anti fungal
- Compression starts mid foot with plantar support zone
- Stimulates blood circulation
- Improves oxygen delivery to muscles
- Lactic acid production reduced, cramp reduction
- Long Lasting Cushioning System reinforced provides constant shock absorption while the good reactivity of the fabrics maintains their original shape.
- Size - Medium
- Color - Khaki
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 11" Stair Tread 5'0" Yellow-Black (511-YB5)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-1310/XL)
- BRADY Pipe Marker, Hot Water, Y, 2-1/2 to7-7/8 In, 7146-1 (7146-1)
- ANSELL PowerFlex® Cut Reisistant Gloves, Ansell 80-600-10, 1-Pair (288818)
- WORKSOX Worksox TWS 1000 Patented Graduated Compression Extra Cushion OTC Socks; Black - Large (TWS1000_BK_LG)
- CELESTE STEIN Celeste Stein Celeste-Stein-CMPSQ-3-BRN-SOLID 20-30 mmHg Womens Compression Sock with Solid Pattern; Brown - Queen (Celeste-Stein-CMPSQ-3-BRN-SOLID)
- POINT6 Classic Medium Cushion Crew Socks, Gray, Large, PR (11-2630-200-07)
- DMI Sock Aid, Wht, Terry Cloth, Contains Latex (640-8140-0055)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR (11-0400-402-05)
- SIGVARIS Sigvaris Sea Island Cotton 222CSSW10 20-30 mmHg Womens Closed Toe Socks; Navy - Small; Short (222CSSW10)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue, One Size Fits Most, 6PK (AHS-SS-OS-B6_PK)
- Worksox Foot Protection