Shop All Bicycles & Scooters
Worksman
Twin Rear Carrier Basket
Mfr # G4
Zoro # G3715839
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basket 22 x 16 x 9 in
- For Use With Tricycle
- Overall Height 16 in
- Overall Length 9 in
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # G4
- Zoro # G3715839
- Country of Origin United States
- Category Bicycles & Scooters
Dimensions
Overall Height | 16 in |
Overall Length | 9 in |
Overall Width | 22 in |
Details
Item | Rear Carrier Basket |
Basket | 22 x 16 x 9 in |
For Use With | Tricycle |
Compatible with Manufacturer Model Number | C34, C37, LGB, LGG, LGG-P, LGG-P-S, LGP, LGP-S, M2600, NB, NG, STPT, SUD, TRC, U, UDC, WTC4X4 |
Installation Location | Rear |
For Use With Mfr. Model Number | C34, C37, LGB, LGG, LGG-P, LGG-P-S, LGP, LGP-S, M2600, NB, NG, STPT, SUD, TRC, U, UDC, WTC4X4 |
Compatible Manufacturer Part Number | C34, C37, LGB, LGG, LGG-P, LGG-P-S, LGP, LGP-S, M2600, NB, NG, STPT, SUD, TRC, U, UDC, WTC4X4 |
Description
Rear Carrier Basket, Product Type Basket, Compatible with Manufacturer Model Number C34, C37, LGB, LGG, LGG-P, LGG-P-S, LGP, LGP-S, M2600, NB, NG, STPT, SUD, TRC, U, UDC, WTC4X4, Overall Length 9 in, Overall Width 22 in, Overall Height 16 in, Installation Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VETS PLUS Probios Powder 5 lbs. (851-5LB)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- PERKO Perko 0228DP0CHR Horizontal-Mount Bi-Color Side Light - Chrome Finish (0228DP0CHR)
- ECHO Handheld Blower, 354 cfm, 191 mph, 10 lb (PB-255LN)
- WORKSMAN Bicycle/Tricycle Tube, 24 x 2-1/8 In. (4923e)
- WORKSMAN Tricycle, Wire Basket, 24 In Wheel, Orange (EXEC-CB-ORG)
- WORKSMAN Megahorn Battery Operated (3973)
- WORKSMAN Bicycle Tube, 26x2-1/8 In, Puncture Resist (6023a)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- WORKSMAN Tricycle, 20 In Wheel, Yellow (M2020-CB-YEL)
- ASA PRODUCTS Asa Products ZT-702B SuperNova Pocket Pump- 4 in. Blue (ZT-702B)
- Worksman Bicycles & Scooters