Shop All Bicycles & Scooters
Worksman
Tricycle, 20 In Wheel, Orange
Mfr # M2020-CB-ORG
Zoro # G3326018
product price: $979.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Key Features
- Wheel Dia. 20 in
- Basket Rear
- Brake Front Drum and Rear Coaster Brakes
- Frame (1) Piece Welded Frame with Mainframe Beam
- Includes Tricycle Only, Rear Basket Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # M2020-CB-ORG
- Zoro # G3326018
- Country of Origin United States
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 20 in |
Overall Length | 71 in |
Overall Width | 33 3/4 in |
Details
Item | Tricycle |
Basket | Rear |
Brake | Front Drum and Rear Coaster Brakes |
Frame | (1) Piece Welded Frame with Mainframe Beam |
Includes | Tricycle Only, Rear Basket Sold Separately |
Color | Orange |
Load Capacity | 550 lb |
Bearings | Industrial Machine |
Spokes | 11 ga |
Rear Brake Type | Coaster |
Front Brake Type | Drum |
Basket Location | Rear |
Load Capacity - Maximum | 550 lb |
Bearing Type | Hanger |
Description
Tricycle, Color Orange, Overall Length 71 in, Overall Width 33 3/4 in, Product Type Tricycle, Load Capacity - Maximum 550 lb, Front Brake Type Drum, Rear Brake Type Coaster, Wheel Dia. 20 in, Bearing Type Hanger, Basket Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENOZ MOTH CKE HNGN PUCK 1OZ (125.8)
- LEGACY FLEXILLA GS FLEXZLA HOSE SWVL 5/8X25 (HFZG525YWS)
- PIT POSSE Pit Posse PP3159L Universal Motorcycle Cover; Large (PP3159L)
- VALLEY FORGE Bracket Flag Mount Alum 1In (AL1)
- WORKSMAN Bell Ding-Dong Mechanical Cycle (3979)
- WORKSMAN Bicycle Tube, 20x2-1/8 In, Puncture Resist (6023)
- WORKSMAN Bicycle Wheel Front, 26 x 2-1/8 In. Dia. (4131QA)
- WORKSMAN Bicycle or Tricycle Tire, 26 In. Dia. (4922a)
- WORKSMAN Tricycle, 20 In Wheel, Yellow (M2020-CB-YEL)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- BELL SPORTS Bicycle Dinger Bell (7091052)
- Worksman Bicycles & Scooters