Shop All Bicycles & Scooters
Worksman
Solid Tire Wheel, 26"
Mfr # 78S
Zoro # G1204014
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number M2020/26, M2020/26-3CB, M2020/26-CB, M2020/26-NDB
- Tire Outer Diameter 26 in
- For Use With Mfr. Model Number M2020/26, M2020/26-3CB, M2020/26-CB, M2020/26-NDB
- Compatible Manufacturer Part Number M2020/26, M2020/26-3CB, M2020/26-CB, M2020/26-NDB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # 78S
- Zoro # G1204014
- Country of Origin Unknown
- Category Bicycles & Scooters
Dimensions
Tire Outer Diameter | 26 in |
Details
Item | Tire |
Compatible with Manufacturer Model Number | M2020/26, M2020/26-3CB, M2020/26-CB, M2020/26-NDB |
For Use With Mfr. Model Number | M2020/26, M2020/26-3CB, M2020/26-CB, M2020/26-NDB |
Compatible Manufacturer Part Number | M2020/26, M2020/26-3CB, M2020/26-CB, M2020/26-NDB |
Description
Tire, Compatible with Manufacturer Model Number M2020/26, M2020/26-3CB, M2020/26-CB, M2020/26-NDB, Tire Outer Diameter 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Professional Farm and Field Viton Sprayer, 42" Hose Length (21240XP)
- KNESS PEST DEFENSE Glue Trap, 6-1/2 In. L, 5 In. W, PK2 (106-0-024)
- DYNATRAP Elc Insect Trap 1/4Acre (DT160)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - Red Triangle (SHSRED-121217-X)
- WORKSMAN Bicycle Wheel, 26 x 2-1/8 In. Dia. (4136A)
- WORKSMAN Bicycle or Tricycle Tire, 20 In. Dia. (4922)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- WORKSMAN Bicycle/Tricycle Tube, 26 x 2-1/8 In. (4923A)
- WORKSMAN Safety Flag on Pole (3978PC)
- GOLDORO Tank 600 500W 20in Electric Bike, White (EB20TK600-WT)
- Worksman Bicycles & Scooters