Shop All Bicycles & Scooters
Worksman
Perforated Steel Basket, 23 x 23 x 12 In.
Mfr # M13970
Zoro # G6391734
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basket 23 x 23 x 12 in
- For Use With Worksman Bicycles Or Tricycles, Fits Rear Platform Of Mover Tricycle Mfr. No. M2626-CB-ORG And M2626-CB-ORG-L4M
- Overall Height 12 in
- Overall Length 23 in
- Overall Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # M13970
- Zoro # G6391734
- Country of Origin United States
- Category Bicycles & Scooters
Dimensions
Overall Height | 12 in |
Overall Length | 23 in |
Overall Width | 23 in |
Details
Item | Perforated Carrier Basket |
Basket | 23 x 23 x 12 in |
For Use With | Worksman Bicycles Or Tricycles, Fits Rear Platform Of Mover Tricycle Mfr. No. M2626-CB-ORG And M2626-CB-ORG-L4M |
Material | Steel |
Installation Location | Rear |
Compatible with Manufacturer Model Number | M2626-CB |
For Use With Mfr. Model Number | M2626-CB |
Compatible Manufacturer Part Number | M2626-CB |
Description
Perforated Carrier Basket, Product Type Basket, Compatible with Grainger Part Number 1VJW5, 1VJW6, Compatible with Manufacturer Model Number M2626-CB, Overall Length 23 in, Overall Width 23 in, Overall Height 12 in, Material Steel, Installation Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURGESS 32 oz. Propane Insect Fogger (16443652N)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Blue, 18" Dia (62-003-INDIGO-EC)
- SEYMOUR MIDWEST 14 ga Square Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49562)
- BILLY GOAT Dust Sock, For Use with 5NLG8 (840261-S)
- WORKSMAN Bicycle Tube, 26x2-1/8 In, Puncture Resist (6023a)
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- WORKSMAN Bicycle Tube, 24x2-1/8 In, Puncture Resist (6023B)
- WORKSMAN Tricycle, Wire Basket, 24 In Wheel, Orange (EXEC-CB-ORG)
- WORKSMAN Tricycle, 20 In Wheel, Yellow (M2020-CB-YEL)
- WORKSMAN Bicycle Tube, 20x2-1/8 In, Puncture Resist (6023)
- HURTLE Helmet, HURTSHLPK (HURTSHLPK)
- Worksman Bicycles & Scooters