Shop All Bicycles & Scooters
Worksman
Bicycle/Tricycle Tube, 20 x 2-1/8 In.
Mfr # 4923
Zoro # G1114145
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 20 in
- Tube Size 20 x 2-1/8 in
- For Use With Worksman Front Load Tricycles
- Application Bicycle/Tricycle
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # 4923
- Zoro # G1114145
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 20 in |
Tube Size | 20 x 2-1/8 in |
Width | 2 1/8 in |
Diameter | 20 in |
Details
Item | Bicycle/Tricycle Tube |
For Use With | Worksman Front Load Tricycles |
Application | Bicycle/Tricycle |
Compatible with Manufacturer Model Number | HDBIKE0721 |
For Use With Mfr. Model Number | HDBIKE0721 |
Description
Bicycle/Tricycle Tube, Compatible with Manufacturer Model Number HDBIKE0721, Width 2 1/8 in, Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 42 Deck Belt Blade Kit Fits John Deere L100 L108 L110 L111 L118 Sabre 14.542GS (GX20072-B&B)
- SNOW JOE Frosty's Nightmare Ice Melt Blend Bag, 40Lbs (FN40)
- WATERCO USA B136 & B110 Plastic Baker Hydro Skimmer Basket (51B1026)
- AMES 6T Manure Fork (74124)
- WORKSMAN Bicycle/Tricycle Tube, 24 x 2-1/8 In. (4923e)
- WORKSMAN Pedals 1/2 In., PR (7217)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- WORKSMAN Bicycle or Tricycle Tire, 24 In. Dia. (4922E)
- WORKSMAN Bicycle Tube, 26x2-1/8 In, Puncture Resist (6023a)
- WORKSMAN Bicycle, Coaster Brakes, 26 In Wheel, Yel (INB-ORG)
- CAREPLAY CarePlay Ride On Puppy, Purple (C2004P)
- Worksman Bicycles & Scooters