Shop All Bicycles & Scooters
Worksman
Bicycle Tube, 24x2-1/8 In, Puncture Resist
Mfr # 6023B
Zoro # G2642157
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 24 in
- Tube Size 24 x 2-1/8 in
- For Use With Worksman Adaptable Tricycles
- Features Puncture Resistant
- Application Bicycle/Tricycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # 6023B
- Zoro # G2642157
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 24 in |
Tube Size | 24 x 2-1/8 in |
Width | 2 1/8 in |
Diameter | 24 in |
Details
Item | Bicycle/Tricycle Tube |
For Use With | Worksman Adaptable Tricycles |
Features | Puncture Resistant |
Application | Bicycle/Tricycle |
Compatible with Manufacturer Model Number | SBST-0513 |
For Use With Mfr. Model Number | SBST-0513 |
Description
Bicycle/Tricycle Tube, Compatible with Manufacturer Model Number SBST-0513, Features Puncture Resistant, Width 2 1/8 in, Diameter 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Silver (EP84AB)
- OREGON Spindle Assembly (82-680)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-20X20)
- WORKSMAN Bicycle Wheel, 26 x 2-1/8 In. Dia. (4136A)
- WORKSMAN Bicycle Tube, 20x2-1/8 In, Puncture Resist (6023)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- WORKSMAN Tricycle, 20 In Wheel, Yellow (M2020-CB-YEL)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- WORKSMAN Bicycle/Tricycle Tube, 26 x 2-1/8 In. (4923A)
- DUO BICYCLE PARTS DUO Bicycle Parts BC12332SSV Bicycle Chain Silver 0.5 x 0.093 in. (BC12332SSV)
- Worksman Bicycles & Scooters