Shop All Bicycles & Scooters
Worksman
Bicycle or Tricycle Tire, 26 In. Dia.
Mfr # 4922a
Zoro # G2290425
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 26 in
- Tube Size 26 x 2-1/8 in
- For Use With Mfr. No. M2626-CB-ORG, INBORG or Any 26 x 2-1/8 in Wheel
- Compatible with Manufacturer Model Number INBORG, M2626-CB-ORG
- Tire Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # 4922a
- Zoro # G2290425
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 26 in |
Tube Size | 26 x 2-1/8 in |
Tire Width | 2 1/8 in |
Compatible Tube Width | 2 1/8 in |
Tire Inner Diameter | 26 in |
Details
Item | Tire |
For Use With | Mfr. No. M2626-CB-ORG, INBORG or Any 26 x 2-1/8 in Wheel |
Compatible with Manufacturer Model Number | INBORG, M2626-CB-ORG |
For Use With Mfr. Model Number | INBORG, M2626-CB-ORG |
Description
Tire, Compatible with Grainger Part Number 1VJW5, 8DH55, Compatible with Manufacturer Model Number INBORG, M2626-CB-ORG, Tire Width 2 1/8 in, Compatible Tube Width 2 1/8 in, Tire Inner Diameter 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 11 Oz Universal Solvent Blend Custom Spray Can (16-395)
- GILMOUR Gilmour 7002505 5800 sq. ft. Sprinkler Head (7002505)
- A & I PRODUCTS Cross & Bearing Kit 4" x4" x1.5" (A-D352000)
- NATURE SPRING Nature Spring 48-Inch Timber Jack with Hook (318651GRU)
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- WORKSMAN Megahorn Battery Operated (3973)
- WORKSMAN Bicycle Wheel Front, 26 x 2-1/8 In. Dia. (4131QA)
- WORKSMAN Bicycle Tube, 20x2-1/8 In, Puncture Resist (6023)
- WORKSMAN Safety Flag on Pole (3978PC)
- WORKSMAN Kickstand (7229A)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSRT (HURTSRT)
- Worksman Bicycles & Scooters