Shop All Bicycles & Scooters
Worksman
Bicycle or Tricycle Tire, 24 In. Dia.
Mfr # 4922E
Zoro # G2300934
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 24 in
- For Use With Worksman Adaptable Tricycle or 24 x 2-1/8 in Bicycle Wheel
- Tube Size 24 x 2-1/8 in
- Compatible with Manufacturer Model Number PAV3-STR-1022
- Tire Inner Diameter 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # 4922E
- Zoro # G2300934
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 24 in |
Tube Size | 24 x 2-1/8 in |
Tire Inner Diameter | 24 in |
Compatible Tube Width | 2 1/8 in |
Tire Width | 2 1/8 in |
Details
Item | Tire |
For Use With | Worksman Adaptable Tricycle or 24 x 2-1/8 in Bicycle Wheel |
Compatible with Manufacturer Model Number | PAV3-STR-1022 |
For Use With Mfr. Model Number | PAV3-STR-1022 |
Compatible Manufacturer Part Number | PAV3-STR-1022 |
Description
Tire, Compatible with Manufacturer Model Number PAV3-STR-1022, Tire Width 2 1/8 in, Compatible Tube Width 2 1/8 in, Tire Inner Diameter 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.5 (20114)
- ZIPPO 1941 Replica Pocket Lighter, Brushed Brass (1941B)
- LAWN GUARD Sprayer Parts, Plastic/Steel (7772105)
- MTD Rod-Battery Tray (747-06131B)
- WORKSMAN Kickstand (7229A)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- WORKSMAN Bicycle, Coaster Brakes, 26 In Wheel, Yel (INB-ORG)
- WORKSMAN Safety Flag on Pole (3978PC)
- WORKSMAN Bell Ding-Dong Mechanical Cycle (3979)
- WORKSMAN Bicycle/Tricycle Tube, 24 x 2-1/8 In. (4923e)
- BELL SPORTS Bell Sports 7015232 20 in. Self Sealing Bike Inner Tube (110720)
- Worksman Bicycles & Scooters