Shop All Bicycles & Scooters
Worksman
Bicycle or Tricycle Tire, 20 In. Dia.
Mfr # 4922
Zoro # G0868533
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 20 in
- For Use With Worksman Front Load Tricycle or Any 20 x 2-1/8 in Bicycle Wheel
- Tube Size 20 x 2-1/8 in
- Tire Width 2 1/8 in
- Compatible with Manufacturer Model Number HDBIKE0721
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # 4922
- Zoro # G0868533
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 20 in |
Tube Size | 20 x 2-1/8 in |
Tire Width | 2 1/8 in |
Compatible Tube Width | 2 1/8 in |
Tire Inner Diameter | 20 in |
Details
Item | Tire |
For Use With | Worksman Front Load Tricycle or Any 20 x 2-1/8 in Bicycle Wheel |
Compatible with Manufacturer Model Number | HDBIKE0721 |
For Use With Mfr. Model Number | HDBIKE0721 |
Compatible Manufacturer Part Number | HDBIKE0721 |
Description
Tire, Compatible with Manufacturer Model Number HDBIKE0721, Tire Width 2 1/8 in, Compatible Tube Width 2 1/8 in, Tire Inner Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor For Lct 291Cc Winter Engines 23101; 520-349 (520-349)
- TAYLOR PRECISION PRODUCTS Digital Weather Forecaster with Barometer and Alarm Clock (1735)
- BILLY GOAT Brush Cutting Blade, 24 In. Dia. (500210-S)
- MATABI Safety Valve (838058064)
- WORKSMAN Bicycle Tube, 26x2-1/8 In, Puncture Resist (6023a)
- WORKSMAN Pedals 1/2 In., PR (7217)
- WORKSMAN Tricycle, 20 In Wheel, Yellow (M2020-CB-YEL)
- WORKSMAN Bell Ding-Dong Mechanical Cycle (3979)
- WORKSMAN Bicycle Tube, 24x2-1/8 In, Puncture Resist (6023B)
- WORKSMAN Kickstand (7229A)
- GB CLIP BATTERY2.5"" 30A CD2 (14-530)
- Worksman Bicycles & Scooters