Shop All Bicycles & Scooters
Worksman
Bicycle, Ladies Style, 26 In Wheel, Black
Mfr # ING-BLK
Zoro # G3715945
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 26 in
- Brake Coaster Brakes
- Frame Fully Lugged Hand Brazed 17-1/2 in
- Color Black
- Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksman
- MFR # ING-BLK
- Zoro # G3715945
- Country of Origin United States
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 26 in |
Overall Length | 72 in |
Tire Width | 2 1/8 in |
Details
Item | Bicycle |
Brake | Coaster Brakes |
Frame | Fully Lugged Hand Brazed 17-1/2 in |
Color | Black |
Bearings | Ball |
Load Capacity | 300 lb |
Chain | 1/2 x 3/16 in |
Spokes | 11 ga |
Front Brake Type | Cantilever V |
Bearing Type | Ball |
Load Capacity - Maximum | 275 lb |
Rear Brake Type | Coaster |
Description
Bicycle, Color Black, Overall Length 72 in, Product Type Woman's Bicycle, Load Capacity - Maximum 275 lb, Tire Width 2 1/8 in, Front Brake Type Cantilever V, Rear Brake Type Coaster, Wheel Dia. 26 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Connector Hse Gnck Swvl Brs (GT62003)
- STENS Starter Rope Diameter 3/16", Length 100', Size 6 Lawn Mowers (146-927)
- NATRIA Grass & Weed Contrl 1Gal (707201A)
- BLUES HOG Smoker Grate Gds Ss (10755)
- WORKSMAN Bell Ding-Dong Mechanical Cycle (3979)
- WORKSMAN Bicycle, Coaster Brakes, 26 In Wheel, Yel (INB-ORG)
- WORKSMAN Pedals 1/2 In., PR (7217)
- WORKSMAN Bicycle Wheel, 26 x 2-1/8 In. Dia. (4136A)
- WORKSMAN Bicycle or Tricycle Tire, 26 In. Dia. (4922a)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- Worksman Bicycles & Scooters