Shop All Desks
Worksense By Sauder
Palo Alto 60 L-Shaped Desk Spm A3
Mfr # 427793
Zoro # G811227310
product price: $952.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$952.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksense By Sauder
- MFR # 427793
- Zoro # G811227310
- UPC # 42666086592
- Country of Origin United States
- Category Desks
Description
For a commercial office look that is unique with elevated construction, the Palo Alto L-shaped desk is for you. This L-shaped office desk comes with the pedestals and drawers pre-assembled, so little work is needed on your part. The durable, 1 in. thick top and end panels allow for a sturdy construction to hold your computer, planner, binders, books and more. The melamine top surface of this L-shaped desk with storage is heat, stain, and scratch resistant and the impact resistant, high-grade thermoplastic edges add to the overall durability of this desk. Three drawers feature full extension slides while the lower drawer holds your important letter-size hanging files. Both the file drawer and middle storage drawer of this commercial office desk lock for security of your items. A storage area behind the door features an adjustable shelf for storage of other office essentials or holds a vertical CPU tower. This resimercial L-desk is finished on all sides for versatile placement and looks polished from every angle. A cord management system including three desktop grommet holes keeps your commercial office furniture tidy and clutter free. Finished in Spiced Mahogany, this L-shaped desk adds style and function to your commercial office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- WORKSENSE BY SAUDER Bergen Circle 60x30 Table Desk Ka , Melamine top surface is heat, stain, and scratch resistant (426459)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 30'' (SGLHDPL105CH)
- BOSS Desk Shell, 71" W, Driftwood Base, Laminate Frame, Laminate Base, Driftwood Frame, Driftwood (N189-DW)
- SAFCO Muv 28 in. Adjustable-Height Mini-Tower Computer Desk, 35.5 x 22 x 29-34, Cherry/Black (1927CY)
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- Worksense By Sauder Desks