Shop All Desks
Worksense By Sauder
Mason Peak 72dou Ped Exe Dsk Pmo A3
Mfr # 427806
Zoro # G411227406
product price: $1,044.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worksense By Sauder
- MFR # 427806
- Zoro # G411227406
- UPC # 42666085052
- Country of Origin United States
- Category Desks
Description
The executive computer desk from the Mason Peak collection effortlessly combines style and function into one commercial grade desk. The top of this executive office desk features strong and lightweight 1 in. panel construction large enough for a computer and your planner, with a melamine surface that is heat, stain and scratch resistant. When seeking office desks with storage, this commercial desk delivers, features featuring seven drawers with full extension slides for spare paper, pencils, binders and more. Two lower file drawers with full extension slides hold letter, legal or European size hanging files so your most important documents are organized and easily available. Both file drawers feature a key lock for security and peace of mind. This commercial executive desk features a cord management system with two desk top grommet holes to keep your cords tidy and out of sight. For a look that is completely resimercial, this desk is finished on all sides so it will look polished from every angle. An exceptionally convenient part of this commercial desk is that the unit comes with the pedestals and drawers pre-assembled, so less effort on your part is required. Finished in a light Prime Oak, this wood office desk offers the best of commercial durability with a home-like, comforting design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- HOLLAND BAR STOOL CO 25" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C425ColoUn)
- ZORO SELECT Black Guest Chair, 24" W 24" L 33" H, Fixed, Polyester Seat (6GNN3)
- BRADLEY Bx-Shower Curtain, 42 X 72, Vinyl, White, 42" W, 72" L (9537-427200-GR)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- WORKSENSE BY SAUDER Bergen Circle 60x30 Table Desk Ka , Melamine top surface is heat, stain, and scratch resistant (426459)
- LINEA ITALIA Reception Desk, 32 in D, 72 in W, 46 in H, Ash, Thermofused Laminate (ZUD290)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Gray Steel Laminate (MNRSLBFLGS)
- SP RICHARDS LorellĀ® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- Worksense By Sauder Desks