Shop All Plug Adapters
Works
Works 72-100-01 Extra Heavy Duty 14 AWG Power Cord IEC320 C14 Male To IEC320 C19 Female
Mfr # 72-100-01
Zoro # G803978237
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Works
- MFR # 72-100-01
- Zoro # G803978237
- UPC # 658580129521
- Country of Origin China
- Category Plug Adapters
Description
Features
- Extra Heavy Duty 14 AWG Power Cord.
- IEC320 C14 Male to IEC320 C19 Female.
- 20A/300V.
- Length - 5 Ft.
- Color - Black.
- NO recycled copper.
- Dimension - 60 x 2 x 2 in.
- Item weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.0in ID, Orange, 25ft (30-VG-1000O-G2)
- ZORO SELECT Automotive Circuit Breaker, 5RLT Series, 200 A (5RLT1)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 40 A (CBP-40BA)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306B104)
- HUBBELL Plug Adapter, 15A, 125V (HBL21CM28)
- ENERGIZER Smart Wi-Fi 4-Outlet Wall Tap (EWT3-1000-WHT)
- AC WORKS 14-50P 50 Amp 4-Prong Plug to 14-30R 4-Prong Dryer Outlet (AD14501430)
- AC WORKS 1.5FT 6-50P Welder Plug to 6-30R 3-Prong 30 Amp 250 Volt Commercial HVAC Female Adapter (S650630-018)
- ENERGIZER 15-Amp Smart Wi-Fi Plugs (2 Pack) (EIX3-1003-PP2)
- AC WORKS Locking Adapter NEMA L5-15P 15 Amp Locking Plug to Household 15/20A Connector (ADL515520)
- AC WORKS Adapter L14-20P 20A 4-Prong Plug to 2 15/20A Household Connectors (ADVL1420520)
- Works Extension Cords & Power Strips