Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 50 in., Navy, Zipper and Button
Mfr # FP50NV
Zoro # G7778041
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 50 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50NV
- Zoro # G7778041
- UPC # 883392203521
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 50 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 36 |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 1 |
Material Trade Name | Nomex(R) IIIA |
Inseam | 36 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Fabric Weight | 7.5 oz |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 36 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 50 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Safety Eyewear Dispenser - Divided (LB100-0212)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-33-007)
- VIKING 12 Unisex Black (VW49T-12)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-L)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- NATIONAL SAFETY APPAREL VIZABLE Flame Resistant Hi-Vis Leg Gaiters, Class E , OSFM, Fluorescent Yellow, (L05TVCE)
- CARHARTT Pants, Blue, Cotton, 38 x 30 In. (FRB100-DNM 38 30)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- Workrite Arc Flash and Flame Resistant Clothing