Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 50 in., Navy, Zipper and Button
Mfr # FP50NV
Zoro # G7778032
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 50 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50NV
- Zoro # G7778032
- UPC # 883392203507
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 50 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 34 |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 1 |
Material Trade Name | Nomex(R) IIIA |
Inseam | 34 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Fabric Weight | 7.5 oz |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 34 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 50 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Hook Lanyard, 3 m, Aluminum (L052AA01)
- 3M N95 Disposable Respirator, 8210, Dual Headstrap, Particulate Respirator, Nose Clip, Pack of 20 (8210)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-XL)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- Workrite Workwear and Protective Clothing