Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 50 in., Navy, Zipper and Button
Mfr # FP50NV
Zoro # G7778014
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 50 in
- Material Trade Name Nomex(R) IIIA
- Inseam 30 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50NV
- Zoro # G7778014
- UPC # 883392203460
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 50 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 30 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Number of Pockets | 4 |
ATPV Rating | 6.6 cal/sq cm |
Hazard Risk Category (HRC) | 1 |
Arc Flash PPE Category | 1 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 30 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 50 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Cartridge, White, Matte (M5-97-481)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XL, PR (60WF90)
- 3M PELTOR Folding Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6F/V)
- NMC Caution Watch For Moving Trucks Sign, C636RB (C636RB)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (103-3230)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- Workrite Arc Flash and Flame Resistant Clothing