Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 48 in., Navy, Zipper and Button
Mfr # FP50NV
Zoro # G7778005
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 48 in
- Material Trade Name Nomex(R) IIIA
- Inseam 36 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50NV
- Zoro # G7778005
- UPC # 883392203354
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 48 in |
Maximum Waist Size | 48 in |
Tag Size | 48 x 36 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 36 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Hazard Risk Category (HRC) | 1 |
Number of Pockets | 4 |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 36 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 48 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- MOLDEX Filter, threaded, N95, White, 10 PK, NIOSH (8910)
- 3M DBI-SALA Advanced Portable Fall Arrest Post (8516691)
- PIONEER Tape Mesh Surveyor Vest, Green, 2XL (V1011160U-2XL)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- NATIONAL SAFETY APPAREL Chaps, Aluminized Carbon Kevlar(R) (L40NLNL38)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 30)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 34x34 (ZFJ109-40X32)
- Workrite Flame Resistant & Arc Flash Pants