Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 46 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792233
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 46 in
- Material Trade Name Nomex(R) IIIA
- Inseam 36 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792233
- UPC # 883392199091
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 46 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 36 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 36 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
ATPV Rating | 6.6 cal/sq cm |
Hazard Risk Category (HRC) | 1 |
Number of Pockets | 4 |
Arc Flash PPE Category | 1 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 36 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 46 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow, 1,000 ft L, 3 in (SB3102Y13-200)
- GE Neck Protector, For Use With GH400 & GH401 Series Helmet Yellow (GH623)
- AIR SYSTEMS INTL Hansen Fitting (QDH3SL6M)
- HELLY HANSEN Rain Jacket with Hood, Green, M (70300_490-M)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3832)
- ARIAT Womens FR Jean, Women's, XS (10026006)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 34x34 (ZFJ109-40X32)
- Workrite Flame Resistant & Arc Flash Pants