Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 46 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792215
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 46 in
- Material Trade Name Nomex(R) IIIA
- Inseam 32 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792215
- UPC # 883392199053
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 46 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 32 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
ATPV Rating | 6.6 cal/sq cm |
Number of Pockets | 4 |
Hazard Risk Category (HRC) | 1 |
Arc Flash PPE Category | 1 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 32 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 46 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- BRADY Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L (B30-R10000-WT)
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x38 (10014450)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- ARIAT Loose Fit FR Jeans, Men's, 30x42 (10014450)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- Workrite Arc Flash and Flame Resistant Clothing