Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 42 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792145
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Material Trade Name Nomex(R) IIIA
- Inseam 34 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792145
- UPC # 883392198735
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 34 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Number of Pockets | 4 |
Hazard Risk Category (HRC) | 1 |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 34 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 42 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Precision Safety Products Disposable N95 Respirator with Exhalation Valve, 10Dispenser, 10PK (20180021V-N95)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-DP/UBK)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, White (TQ-601-L)
- 3M PELTOR Earmuffs 10/C (X4P3E)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- Workrite Workwear and Protective Clothing