Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 42 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792136
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 42 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792136
- UPC # 883392198711
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Size (Max. Waist x Inseam) | 42 in x 32 in |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 1 |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Fabric Weight | 7.5 oz |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 32 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 42 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G61 (472G61)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18 (T1-1052-EG_12x18)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 115)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S (4501TFOS)
- ARIAT Womens FR Jean, M, 29/35 (10016176)
- DUPONT Tyvek 400 Shirt (TY303SWHLG0050VP)
- Workrite Flame Resistant & Arc Flash Pants