Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 42 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792127
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Material Trade Name Nomex(R) IIIA
- Inseam 30 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792127
- UPC # 883392198698
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 30 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Hazard Risk Category (HRC) | 1 |
ATPV Rating | 6.6 cal/sq cm |
Number of Pockets | 4 |
Arc Flash PPE Category | 1 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 30 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 42 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- JUSTIN ORIGINAL WORKBOOTS Size 10W Men's Chelsea Boot Steel Work Boot, Brown (235- 100 W)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried High Voltage Line Below) (UT33D)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 40 32)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (103-4430)
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 (10036687)
- CARHARTT Pants, Blue, Cotton, 36 x 30 In. (FRB100-DNM 36 30)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-LG)
- Workrite Workwear and Protective Clothing