Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 38 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792066
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 38 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792066
- UPC # 883392198391
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 34 |
Size (Max. Waist x Inseam) | 38 in x 34 in |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 1 |
Material Trade Name | Nomex(R) IIIA |
Inseam | 34 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Fabric Weight | 7.5 oz |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 34 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 38 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- MSA SAFETY Hood, Tychem(TM), PK4 (10083330)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (106-3232)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- Workrite Arc Flash and Flame Resistant Clothing