Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 38 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792057
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 38 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792057
- UPC # 883392198377
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Fabric Weight | 7.5 oz |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 32 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 38 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXXL)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- MOLDEX Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH (7400)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W30LP)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- NEESE Workwear 7 oz Indura FR Trouser-NV-38R (VI7PTNV-38R)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/32 (10023467)
- Workrite Flame Resistant & Arc Flash Pants