Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 38 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792041
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 38 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792041
- UPC # 883392198353
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Size (Max. Waist x Inseam) | 38 in x 30 in |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 30 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Fabric Weight | 7.5 oz |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 30 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 38 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-118-427)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 3 inch Height, 9 in Width, Poly (17774-45-3000)
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- ZORO SELECT STEELCADE BARRICADE TYPE I 12/8 EGR TO (97-03-001)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), XL (T45NLXLX32)
- NATIONAL SAFETY APPAREL VIZABLE Flame Resistant Hi-Vis Leg Gaiters, Class E , OSFM, Fluorescent Yellow, (L05TVCE)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- Workrite Workwear and Protective Clothing