Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 36 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792032
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in
- Material Trade Name Nomex(R) IIIA
- Inseam 36 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792032
- UPC # 883392198247
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 36 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 36 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Hazard Risk Category (HRC) | 1 |
Number of Pockets | 4 |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 36 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 36 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-306/L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- CONDOR Disposable Lab Coat, S, White, PK30 (32KF56)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 080)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- ARIAT Stretch Canvas Straight Leg Pant, 34R (10030254)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, 44/30 (10023467)
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 (FRB13-DNM 34 32)
- Workrite Workwear and Protective Clothing