Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 36 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792023
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in
- Material Trade Name Nomex(R) IIIA
- Inseam 34 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792023
- UPC # 883392198223
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 34 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Number of Pockets | 4 |
ATPV Rating | 6.6 cal/sq cm |
Hazard Risk Category (HRC) | 1 |
Arc Flash PPE Category | 1 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 34 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 36 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- SAS SAFETY GEN-NEX PRO GRADE COVERALL X-LRG (SA6954)
- SHEFFIELD 4-in-1 Carabiner Multi-Tool, Wilco (12173)
- TINGLEY Workbrutes Overboot, Mens, XL, Button Tab, Yellow, PVC, PR (35123)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- NEESE Workwear 4.5 oz Nomex FR Trouser-NV-38T (VN4PTNV-38T)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W30LP)
- Workrite Workwear and Protective Clothing