Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 36 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7792014
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 36 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7792014
- UPC # 883392198209
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Max. Waist x Inseam) | 36 in x 32 in |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Fabric Weight | 7.5 oz |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 32 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 36 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Packable Breezer Hat (48-79-676-M-G)
- KANTEK Acrylic Glove Dispenser, Double (AH120)
- LYLE Notice Sign, 10" x 14", Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt (104204-029)
- PROPPER Tactical Trouser, Black, Size 38X32, PR (F52512500138X32)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3832)
- Workrite Workwear and Protective Clothing