Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 34 in., Navy, Zipper and Button
Mfr # FP52MN 34 32
Zoro # G7792416
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 34 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP52MN 34 32
- Zoro # G7792416
- UPC # 883392229941
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Size (Max. Waist x Inseam) | 34 in x 32 in |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 1 |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Fabric Weight | 7.5 oz |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 32 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 34 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Analytical Industries Aii-11-60 Oxygen Sensors (AII-11-60 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- PETZL Replacement Rope Lanyard, 2 m, Nylon (L052FA00)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- Workrite Arc Flash and Flame Resistant Clothing