Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 34 in., Dark Navy, Zipper and Button
Mfr # FP52MN 34 34
Zoro # G7792531
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 34 in
- Material Trade Name Nomex(R) IIIA
- Inseam 34 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP52MN 34 34
- Zoro # G7792531
- UPC # 883392225851
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 34 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Number of Pockets | 4 |
ATPV Rating | 6.6 cal/sq cm |
Hazard Risk Category (HRC) | 1 |
Arc Flash PPE Category | 1 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 34 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 34 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, XL, PR1 (4067-XL (10))
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- DR. SCHOLLS Pain Relief Extra Support Orthotic Insoles, Women Sizes 6-11, 1 Pair PR (DSC59013)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- LAKELAND High Performance FR Pant, Navy, 34 - 34 (IP8WUT13-34-34)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 (10036687)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- Workrite Workwear and Protective Clothing