Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 34 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7791996
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 34 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7791996
- UPC # 883392198049
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 34 |
Size (Max. Waist x Inseam) | 34 in x 34 in |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 34 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Fabric Weight | 7.5 oz |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 34 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 34 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011BL/9)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X (97001-33-2-LBK-4X)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 3XL (BB800FG (3XL))
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3830)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- Workrite Arc Flash and Flame Resistant Clothing