Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 34 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7791987
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 34 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7791987
- UPC # 883392198025
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Size (Max. Waist x Inseam) | 34 in x 32 in |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 1 |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Fabric Weight | 7.5 oz |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 32 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 34 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- GVS-RPB RPB Safety NV2031-015, Nova 2000 Outer Lens, Pack of 50 (NV2031-015)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3032)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- ARIAT Womens FR Jean, XS, 25/30 (10026006)
- CARHARTT Pants, Blue, Cotton, 40 x 34 In. (FRB100-DNM 40 34)
- Workrite Flame Resistant & Arc Flash Pants