Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 33 in., Dark Navy, Zipper and Button
Mfr # FP52MN 33 34
Zoro # G7792522
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 33 in
- Material Trade Name Nomex(R) IIIA
- Inseam 34 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP52MN 33 34
- Zoro # G7792522
- UPC # 883392225684
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 33 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 34 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Number of Pockets | 4 |
Hazard Risk Category (HRC) | 1 |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 34 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 33 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Evaporative Cooling Bandana, Solid Blue (6702)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- EDGE EYEWEAR Replacement Foam Gasket, Black, EVA Foam (9425)
- MASTER LOCK Zenex Lockout Padlock, KD, Purple, 3"H (411PRP)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 30", Inseam 32", Green, Zipper (606-GR-30X32)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Womens FR Jean, L, 31/31 (10016176)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- Workrite Workwear and Protective Clothing