Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 33 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7791953
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 33 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7791953
- UPC # 883392197851
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 33 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 32 |
Size (Max. Waist x Inseam) | 33 in x 32 in |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Fabric Weight | 7.5 oz |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 32 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 33 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (49277)
- FAME FABRICS Apron, 3-Pocket Bib, F10, White (18155)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 (10036687)
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 (FRB13-DNM 36 34)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- ARIAT FR Carpenter Jeans, Men's, L, 36/36 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, 33/32 (10023467)
- Workrite Workwear and Protective Clothing