Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 33 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7791944
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 33 in
- Material Trade Name Nomex(R) IIIA
- Inseam 30 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7791944
- UPC # 883392197837
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 33 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 30 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
ATPV Rating | 6.6 cal/sq cm |
Hazard Risk Category (HRC) | 1 |
Number of Pockets | 4 |
Arc Flash PPE Category | 1 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 30 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 33 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Meat Market Yard Sign & Stake outdoor plastic coroplast window, C-1824 Meat Market (C-1824 Meat Market)
- NMC Individual Character Stencil 12" Number Set, PMC12-S (PMC12-S)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (ST1150)
- SIGNMISSION OSHA WARNING Sign, No Riders Allowed W/ Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12273)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), L (T45NLLGX32)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3232)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- Workrite Workwear and Protective Clothing