Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 32 in., Navy, Zipper and Button
Mfr # FP52MN 32 32
Zoro # G7792391
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 32 in
- Material Trade Name Nomex(R) IIIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP52MN 32 32
- Zoro # G7792391
- UPC # 883392229606
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Size (Max. Waist x Inseam) | 32 in x 32 in |
Details
Item | Pants |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Fabric Weight | 7.5 oz |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 32 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 32 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- LYLE Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1001-NA_7x10 (U1-1001-NA_7x10)
- EPSON Label Cartridge, Black on White, Labels/Roll: 225 (236VSLPX)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012555)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- Workrite Workwear and Protective Clothing