Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 30 in., Dark Navy, Zipper and Button
Mfr # FP50MN
Zoro # G7791856
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30 in
- Material Trade Name Nomex(R) IIIA
- Inseam 30 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FP50MN
- Zoro # G7791856
- UPC # 883392197325
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 30 |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Hazard Risk Category (HRC) | 1 |
Number of Pockets | 4 |
ATPV Rating | 6.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 30 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 30 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803ESIN/11)
- SIGNMISSION OSHA WARNING Sign, Hot Surface W/ Symbol, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-WS-P-1824-L-12188)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Green (S79811)
- MCR SAFETY Industry Grade Cow Grain Driver, S, PK12 (32113S)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), XL (T45NLXLX32)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- Workrite Flame Resistant & Arc Flash Pants