Shop All Coveralls & Overalls
This Product is Discontinued
Workrite Fr
Vented Industrial Coverall, 46 Regular (Discontinued)
Mfr # 1934NB 46 0R
Zoro # G0567493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Regular
- Color Navy
- Material GlenGuard(R)
- Fabric Weight 4.5 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 1934NB 46 0R
- Zoro # G0567493
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | Regular |
Sleeve Length | 34 1/4 in |
Fits Chest Size | 43 in |
Fits Waist Size | 46 in |
Maximum Chest Size | 43 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 30 |
Size (Max. Waist x Max. Chest) | Regular ( 46 in x 43 in ) |
Description
ATPV Rating 7.3 cal/sq cm, Arc Flash PPE Category 1, Closure Type Adjustable Snap (Wrist), Zipper, Color Navy, Fabric Weight 4.5 oz, Features 2 In. Triple-trim 3M(TM) Scotchlite(TM) Reflective Material over Front and Back of Shoulders, across Back and Around Arms and Legs for Enhanced Visibility, Back and Underarm Mesh Venting for Cooling Comfort and Mobility, Deep Action Back for Greater Ease of Moveme, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name GlenGuard(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.