Shop All Flame Resistant & Arc Flash Shirts
Workrite
FR Short Sleeve Shirt, Navy, 3LT, Button
Mfr # FT10NV 3L 00
Zoro # G7765222
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Hazard Risk Category (HRC) 2
- Fits Chest Size 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FT10NV 3L 00
- Zoro # G7765222
- UPC # 883392584477
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Fits Chest Size | 51 in |
Sleeve Length | Short |
Sleeve Length Type | Short |
Maximum Chest Size | 51 in |
Details
Item | Flame-Resistant Polo Shirt |
ATPV Rating | 8.2 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Fully Finished Ribbed Collar, High-Low Hem for Additional Comfort (Back Hem Is 1 in Longer), Pockets Include Mic Clip Pockets on Both Shoulders and a Dual Pen Pocket (Left Sleeve), Tapered Hemmed Sleeves, Three-Button Front Placket with Microphone Loop at |
Closure Type | Buttons |
Fabric Weight | 6.7 oz |
Standards | NFPA 1975, NFPA 2112, UL |
Number of Pockets | 3 |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Pocket Location | Left Sleeve, Shoulder |
Neck Style | Collar |
Material (Wt) | 35% Lyocell ( 6.7 oz ), 45% Modacrylic ( 6.7 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.7 oz, Features Fully Finished Ribbed Collar, High-Low Hem for Additional Comfort (Back Hem Is 1 in Longer), Pockets Include Mic Clip Pockets on Both Shoulders and a Dual Pen Pocket (Left Sleeve), Tapered Hemmed Sleeves, Three-Button Front Placket with Microphone Loop at, Closure Type Buttons, Gender Men's, Flame-Resistant Polo Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD310AF)
- CARHARTT EYEWEAR CARBONDALE CLEAR A/F (CHB210DT)
- BUFFALO TOOLS Industrial Rubber Floor Mat, 2 x 3 Ft., PK3 (RMAT233)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set M (FRTC4A-M)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- Workrite Workwear and Protective Clothing