Shop All Flame Resistant & Arc Flash Pants
Workrite Fr
Pants, Inseam 34", Fabric Weight 5.3 oz.
Mfr # 4296NV 29 34
Zoro # G7780757
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material GlenGuard(R) ( 5.3 oz )
- Material Trade Name GlenGuard(R)
- Inseam 34 in
- Fabric Weight 5.3 oz
- Maximum Waist Size 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 4296NV 29 34
- Zoro # G7780757
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 29 in |
Fits Waist Size | 29 in |
Tag Size | 29 x 34 |
Details
Item | Pants |
Material | GlenGuard(R) ( 5.3 oz ) |
Material Trade Name | GlenGuard(R) |
Inseam | 34 in |
Fabric Weight | 5.3 oz |
Color | Navy |
Features | Bartacks at Stress Points for Durability, Triple-Felled Stitching on Outer and Rear Seams for Durability |
Standards | NFPA 2112 |
Hazard Risk Category (HRC) | 2 |
Number of Outside Pockets | 4 |
Closure Type | Button, Zipper |
ATPV Rating | 9.5 cal/sq cm |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 5.3 oz, Features Bartacks at Stress Points for Durability, Triple-Felled Stitching on Outer and Rear Seams for Durability, Inseam 34 in, Pants, Material Trade Name GlenGuard(R), Maximum Waist Size 29 in, Number of Pockets 4, Pant Type Work Pant, Standards NFPA 2112, Tag Size 29 x 34, Waist Closure Button, Zipper, Includes Cargo Pocket No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Chemical Storage Area, Portrait, D-1218-V-1061 (OS-DS-D-1218-V-1061)
- WOLVERINE Size 10 Men's 6" Work Boot Composite Work Boot, Dark Brown (W10314)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL3X001200)
- DUNLOP Knee Boots, Size 15, 16" H, Black, Plain, PR (8968000)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- CARHARTT Pants, Blue, Cotton, 36 x 36 In. (FRB100-DNM 36 36)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- Workrite Fr Workwear and Protective Clothing