Shop All Flame Resistant & Arc Flash Pants
Workrite Fr
Pants, Inseam 32", Fabric Weight 5.3 oz.
Mfr # 4296NV 29 32
Zoro # G7780748
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name GlenGuard(R)
- Inseam 32 in
- Fabric Weight 5.3 oz
- Maximum Waist Size 29 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 4296NV 29 32
- Zoro # G7780748
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 29 in |
Fits Waist Size | 29 in |
Tag Size | 29 x 32 |
Details
Item | Pants |
Material Trade Name | GlenGuard(R) |
Inseam | 32 in |
Fabric Weight | 5.3 oz |
Color | Navy |
Features | Bartacks at Stress Points for Durability, Triple-Felled Stitching on Outer and Rear Seams for Durability |
Hammer Loop | No |
Standards | NFPA 2112 |
Number of Outside Pockets | 4 |
ATPV Rating | 9.5 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 4 |
Pant Type | Work Pant |
Arc Flash PPE Category | 2 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 5.3 oz, Features Bartacks at Stress Points for Durability, Triple-Felled Stitching on Outer and Rear Seams for Durability, Inseam 32 in, Pants, Material Trade Name GlenGuard(R), Maximum Waist Size 29 in, Number of Pockets 4, Pant Type Work Pant, Standards NFPA 2112, Tag Size 29 x 32, Waist Closure Button, Zipper, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Nylon (1079)
- BROTHER INTERNATIONAL BLACK ON CLEAR 1'' TAPE (TZE151)
- 3M SPEEDGLAS Side Window Covers, Nylon, Blk, PK2 (06-0700-73)
- SKB Protective Case, I Series, Black (3I-0806-3B-C)
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- ARIAT Stretch Canvas Straight Leg Pant, 34R (10030254)
- Workrite Fr Workwear and Protective Clothing