Shop All Flame Resistant & Arc Flash Pants
Workrite Fr
Pants, Inseam 30", Fabric Weight 6.1 oz.
Mfr # FP40NV
Zoro # G7746947
product price: $161.49
/ea
Free Shipping & Returns
$161.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Trade Name Kermel(R)/Modacrylic
- Gender Men's
- Fabric Weight 6.1 oz
- Fits Waist Size 42 in to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # FP40NV
- Zoro # G7746947
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 45 in |
Fits Waist Size | 42 in to 45 in |
Tag Size | 45 x 30 |
Minimum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 45 in x 30 in |
Details
Item | Pants |
Color | Navy |
Material Trade Name | Kermel(R)/Modacrylic |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.1 oz |
Features | Articulated Knees for Ease of Movement, Front Slack Style Pockets with Utility Notch, Side-Elastic on Waistband for Added Comfort and Extra Wide Belt Loops, Two Large Cargo Pockets with Hook and Loop Flap Closures (Right Cargo Features Additional Storage |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Hammer Loop | No |
Number of Outside Pockets | 4 |
ATPV Rating | 8.5 cal/sq cm |
Number of Pockets | 6 |
Hazard Risk Category (HRC) | 2 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | Yes |
Arc Flash PPE Category | 2 |
Includes Belt Loops | Yes |
Description
ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features Articulated Knees for Ease of Movement, Front Slack Style Pockets with Utility Notch, Side-Elastic on Waistband for Added Comfort and Extra Wide Belt Loops, Two Large Cargo Pockets with Hook and Loop Flap Closures (Right Cargo Features Additional Storage, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Pants, Material Trade Name Kermel(R)/Modacrylic, Maximum Waist Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 4 Decal, 3" Black Vinyl, PK10 (3SCBP4)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22136 (TCFSL2-22136)
- DEXTERITY Work Gloves, Nitrile, XS, Red/Red, PR, PK12 (S13NSI-6)
- GEORGIA BOOT Muddog Composite Toe Waterproof Work Wellington, 115M (GB00243)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- MCR SAFETY FR Pants, Tan, 36/36 (PT2T3636)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L (4501TFOL)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- Workrite Fr Flame Resistant & Arc Flash Pants