Shop All Flame Resistant & Arc Flash Pants
Workrite Fr
Pants, Inseam 30", Fabric Weight 6.1 oz.
Mfr # FP40NV MD 30
Zoro # G7746761
product price: $161.49
/ea
Free Shipping & Returns
$161.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Trade Name Kermel(R)/Modacrylic
- Gender Men's
- Fabric Weight 6.1 oz
- Fits Waist Size 34 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # FP40NV MD 30
- Zoro # G7746761
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 38 in |
Fits Waist Size | 34 in to 38 in |
Tag Size | 38 x 30 |
Minimum Waist Size | 34 in |
Size (Max. Waist x Inseam) | 38 in x 30 in |
Details
Item | Pants |
Color | Navy |
Material Trade Name | Kermel(R)/Modacrylic |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.1 oz |
Features | Articulated Knees for Ease of Movement, Front Slack Style Pockets with Utility Notch, Side-Elastic on Waistband for Added Comfort and Extra Wide Belt Loops, Two Large Cargo Pockets with Hook and Loop Flap Closures (Right Cargo Features Additional Storage |
Hammer Loop | No |
Standards | NFPA 1975-2019, NFPA 2112-2018 |
Number of Outside Pockets | 4 |
Number of Pockets | 6 |
Hazard Risk Category (HRC) | 2 |
ATPV Rating | 8.5 cal/sq cm |
Includes Cargo Pocket | Yes |
Arc Flash PPE Category | 2 |
Waist Closure | Button, Zipper |
Includes Belt Loops | Yes |
Description
ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features Articulated Knees for Ease of Movement, Front Slack Style Pockets with Utility Notch, Side-Elastic on Waistband for Added Comfort and Extra Wide Belt Loops, Two Large Cargo Pockets with Hook and Loop Flap Closures (Right Cargo Features Additional Storage, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Pants, Material Trade Name Kermel(R)/Modacrylic, Maximum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (FX126FR)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- PANDUIT No-Tool I-Line Circuit Breaker Lockout D (PSL-CBILNT)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BJ60YP)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3632)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023467)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Pants, Straight Leg, Size 32" x "34 (10027705)
- Workrite Fr Workwear and Protective Clothing